- 2 in Inside Diameter
- 3.25 in Outside Diameter
- Two Piece Coupling
- Steel Material
applications
- Use with hard and soft shafts
features
- Recessed screw head
- Surface free of major projections
| Coupling Type | Two Piece |
| Recessed Screw | Yes |
| I.D. | 2 in |
| Screw Size | 5/16-24 x 1 |
| Inch/Metric | Inch |
| No. of Cap Screws | 8 |
| Inside Diameter B | 2 in |
| Outside Dia. | 3.25 in |
| O.D. | 3.25 in |
| Keyway | No Keyway |
| Material | Steel |
| Finish | Black Oxide |
| Length | 4.88 in |
| Bore A | 2 in |
| Bore B | 2 in |
| Weight | 6.875 LB |
| EAN or UPC | 44861267028 |
-
Prop 65


