- 0.25 in Inside Diameter
- 0.69 in Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
| Material | Stainless Steel |
| Coupling Type | Two Piece |
| Screw Size | 4-40 x 3/8 |
| Length | 1.13 in |
| Finish | Plain |
| Inside Diameter B | 0.25 in |
| I.D. | 0.25 in |
| O.D. | 0.69 in |
| Weight | 0.094 LB |
| EAN or UPC | 44861051054 |

