Climax Metal
2ISCC-025-025
2ISCC-Series 1/4 in ID Two Piece Clamping Couplings
Item #101784344
-
Prop 65
- 0.25 in Inside Diameter
- 0.69 in Outside Diameter
- Two Piece Coupling
- Steel Material
description
- Two-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Easily installed where major disassembly would otherwise be required
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Inch |
| No. of Cap Screws | 8 |
| Bore A | 1/4 in |
| Screw Size | 4-40 x 3/8 |
| Coupling Type | Two Piece |
| Finish | Black Oxide |
| O.D. | 0.69 in |
| Outside Dia. | 11/16 in |
| Inside Diameter B | 0.25 in |
| I.D. | 0.25 in |
| Recessed Screw | No |
| Bore B | 1/4 in |
| Keyway | No Keyway |
| Material | Steel |
| Length | 1.13 in |
| Weight | 0.094 LB |
| EAN or UPC | 44861051023 |
-
Prop 65

