- 0.5 in Inside Diameter
- 1.13 in Outside Diameter
- Two Piece Coupling
- Steel Material
| Finish | Black Oxide |
| O.D. | 1.13 in |
| Keyway Size | 1/8 in x 1/16 in |
| Inside Diameter B | 0.38 in |
| Keyway B | 3/32 in x 3/64 in |
| Coupling Type | Two Piece |
| Material | Steel |
| I.D. | 0.5 in |
| Screw Size | 8-32 x 1/2 |
| Length | 1.75 in |
| Weight | 0.356 LB |
| EAN or UPC | 44861061893 |

