- 0.75 in Inside Diameter
- 1.5 in Outside Diameter
- Two Piece Coupling
- Steel Material
| I.D. | 0.75 in |
| Coupling Type | Two Piece |
| Inside Diameter B | 0.5 in |
| O.D. | 1.5 in |
| Screw Size | 1/4-28 x 5/8 |
| Material | Steel |
| Length | 2.25 in |
| Finish | Black Oxide |
| Weight | 0.763 LB |
| EAN or UPC | 44861042830 |

