- 0.88 in Inside Diameter
- 1.63 in Outside Diameter
- Two Piece Coupling
- Steel Material
| Screw Size | 1/4-28 x 5/8 |
| Length | 2.5 in |
| O.D. | 1.63 in |
| Keyway Size | 3/16 in x 3/32 in |
| Coupling Type | Two Piece |
| Finish | Black Oxide |
| I.D. | 0.88 in |
| Keyway B | 3/16 in x 3/32 in |
| Material | Steel |
| Inside Diameter B | 0.63 in |
| Weight | 0.963 LB |
| EAN or UPC | 44861043011 |

