Climax Metal
2ISCC-125-125KW
2ISCC-Series 1 1/4 in ID Two Piece Clamping Couplings
Item #102215877
-
Prop 65
- 1.25 in Inside Diameter
- 2.06 in Outside Diameter
- Two Piece Coupling
- Steel Material
description
- Two-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Easily installed where major disassembly would otherwise be required
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Length | 3.25 in |
| Coupling Type | Two Piece |
| Finish | Black Oxide |
| Screw Size | 1/4-28 x 3/4 |
| No. of Cap Screws | 8 |
| Keyway | With Keyway |
| Bore B | 1 1/4 in |
| Keyway B | 1/4 in x 1/8 in |
| Inside Diameter B | 1.25 in |
| Keyway Size | 1/4 in x 1/8 in |
| I.D. | 1.25 in |
| Recessed Screw | No |
| O.D. | 2.06 in |
| Outside Dia. | 2 1/16 in |
| Bore A | 1 1/4 in |
| Material | Steel |
| Inch/Metric | Inch |
| Weight | 1.775 LB |
| EAN or UPC | 44861051382 |
-
Prop 65

