- 1.38 in Inside Diameter
- 2.5 in Outside Diameter
- Two Piece Coupling
- Steel Material
| Length | 3.63 in |
| I.D. | 1.38 in |
| Inside Diameter B | 1 in |
| Keyway B | 1/4 in x 1/8 in |
| Keyway Size | 5/16 in x 5/32 in |
| Screw Size | 5/16-24 x 1 |
| Finish | Black Oxide |
| Coupling Type | Two Piece |
| Material | Steel |
| O.D. | 2.5 in |
| Weight | 3.679 LB |
| EAN or UPC | 44861039878 |

