Climax Metal
2ISCC-137-137-S
2ISCC-Series 1 3/8 in ID Two Piece Clamping Couplings
Item #103556532
-
Prop 65
- 1.38 in Inside Diameter
- 2.5 in Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
| Inch/Metric | Inch |
| Bore B | 1 3/8 in |
| O.D. | 2.5 in |
| Keyway | No Keyway |
| Length | 3.63 in |
| Inside Diameter B | 1.38 in |
| Material | Stainless Steel |
| Screw Size | 5/16-24 x 1 |
| Bore A | 1 3/8 in |
| Coupling Type | Two Piece |
| Outside Dia. | 2.5 in |
| I.D. | 1.38 in |
| Finish | Plain |
| Weight | 2.313 LB |
| EAN or UPC | 44861061770 |
-
Prop 65

