- 1.44 in Inside Diameter
- 2.63 in Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
| Finish | Plain |
| Screw Size | 5/16-24 x 1 |
| Material | Stainless Steel |
| Inside Diameter B | 1.44 in |
| I.D. | 1.44 in |
| Length | 3.88 in |
| O.D. | 2.63 in |
| Coupling Type | Two Piece |
| Weight | 3.0 LB |
| EAN or UPC | 44861066324 |

