- 2 in Inside Diameter
- 0.38 in Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
| Screw Size | 3/8-24 x 1 |
| Inside Diameter B | 2 in |
| Finish | Plain |
| Coupling Type | Two Piece |
| Length | 4.88 in |
| I.D. | 2 in |
| Material | Stainless Steel |
| O.D. | 0.38 in |
| Weight | 6.688 LB |
| EAN or UPC | 44861002520 |

