- 0.63 in Inside Diameter
- 1.31 in Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
| O.D. | 1.31 in |
| Material | Stainless Steel |
| Keyway B | 1/8 in x 1/16 in |
| Length | 2 in |
| I.D. | 0.63 in |
| Keyway Size | 3/16 in x 3/32 in |
| Finish | Plain |
| Inside Diameter B | 0.5 in |
| Coupling Type | Two Piece |
| Screw Size | 10-32 x 1/2 |
| Weight | 0.53 LB |
| EAN or UPC | 44861043479 |

