Climax Metal
2ISCC125-100SKW
2ISCC-Series 1 1/4 in ID Two Piece Clamping Couplings
Item #101894991
-
Prop 65
- 1.25 in Inside Diameter
- 2.06 in Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
| Outside Dia. | 2.0625 in |
| Coupling Type | Two Piece |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Bore B | 1 in |
| Keyway Size | 1/4 in x 1/8 in |
| Screw Size | 1/4-28 x 3/4 |
| Finish | Plain |
| Inside Diameter B | 1 in |
| I.D. | 1.25 in |
| Keyway B | 1/4 in x 1/8 in |
| O.D. | 2.06 in |
| Keyway | With Keyway |
| Bore A | 1 1/4 in |
| Length | 3.25 in |
| Weight | 1.93 LB |
| EAN or UPC | 44861062005 |
-
Prop 65

