Climax Metal
2MISCC-06-06
2MISCC-Series 6 mm ID Two Piece Clamping Couplings
Item #103190548
-
Prop 65
- 6 mm Inside Diameter
- 18 mm Outside Diameter
- Two Piece Coupling
- Steel Material
| Inside Diameter B | 6 mm |
| Outside Dia. | 18 mm |
| Screw Size | M3x8 |
| Material | Steel |
| Keyway | No Keyway |
| Finish | Black Oxide |
| Bore A | 6 mm |
| Coupling Type | Two Piece |
| O.D. | 18 mm |
| Inch/Metric | Metric |
| I.D. | 6 mm |
| Bore B | 6 mm |
| Length | 30 mm |
| Weight | 0.094 LB |
| EAN or UPC | 44861992012 |
-
Prop 65

