Climax Metal
2MISCC-08-08
2MISCC-Series 8 mm ID Two Piece Clamping Couplings
Item #103177904
-
Prop 65
- 8 mm Inside Diameter
- 24 mm Outside Diameter
- Two Piece Coupling
- Steel Material
| Bore B | 8 mm |
| Inside Diameter B | 8 mm |
| Coupling Type | Two Piece |
| Outside Dia. | 24 mm |
| Keyway | No Keyway |
| Length | 35 mm |
| Inch/Metric | Metric |
| Material | Steel |
| O.D. | 24 mm |
| Finish | Black Oxide |
| I.D. | 8 mm |
| Screw Size | M3x10 |
| Bore A | 8 mm |
| Weight | 0.169 LB |
| EAN or UPC | 44861964408 |
-
Prop 65

