Climax Metal
2MISCC-09-09-KW
2MISCC-Series 9 mm ID Two Piece Clamping Couplings With Keyway
Item #111138350
- 9 mm Inside Diameter
- 24 mm Outside Diameter
- Two Piece Coupling
- Steel Material
| O.D. | 24 mm |
| I.D. | 9 mm |
| Material | Steel |
| Keyway Size | 3 mm x 1.8 mm |
| Inside Diameter B | 9 mm |
| Keyway B | 3 mm x 1.8 mm |
| Coupling Type | Two Piece |
| Finish | Black Oxide |
| Length | 35 mm |
| Screw Size | M3x10 |
| Weight | 0.15 LB |
| EAN or UPC | 44861065242 |
