Climax Metal
2MISCC-10-10
2MISCC-Series 10 mm ID Two Piece Clamping Couplings
Item #103556533
-
Prop 65
- 10 mm Inside Diameter
- 29 mm Outside Diameter
- Two Piece Coupling
- Steel Material
| Finish | Black Oxide |
| Material | Steel |
| Outside Dia. | 29 mm |
| Coupling Type | Two Piece |
| Length | 45 mm |
| Keyway | No Keyway |
| Inside Diameter B | 10 mm |
| Inch/Metric | Metric |
| Bore A | 10 mm |
| Bore B | 10 mm |
| I.D. | 10 mm |
| O.D. | 29 mm |
| Screw Size | M4x12 |
| Weight | 0.313 LB |
| EAN or UPC | 44861062012 |
-
Prop 65

