Climax Metal
2MISCC-12-12-KW
2MISCC-Series 12 mm ID Two Piece Clamping Couplings With Keyway
Item #101965148
-
Prop 65
- 12 mm Inside Diameter
- 29 mm Outside Diameter
- Two Piece Coupling
- Steel Material
| Bore B | 12 mm |
| Keyway | With Keyway |
| I.D. | 12 mm |
| Inch/Metric | Metric |
| Inside Diameter B | 12 mm |
| O.D. | 29 mm |
| Finish | Black Oxide |
| Keyway B | 4 mm x 2.5 mm |
| Bore A | 12 mm |
| Material | Steel |
| Length | 45 mm |
| Coupling Type | Two Piece |
| Outside Dia. | 29 mm |
| Keyway Size | 4 mm x 2.5 mm |
| Screw Size | M4x12 |
| Weight | 0.406 LB |
| EAN or UPC | 44861961803 |
-
Prop 65

