Climax Metal
2MISCC-15-15-KW
2MISCC-Series 15 mm ID Two Piece Clamping Couplings With Keyway
Item #101965149
-
Prop 65
- 15 mm Inside Diameter
- 34 mm Outside Diameter
- Two Piece Coupling
- Steel Material
| Screw Size | M5x16 |
| Outside Dia. | 34 mm |
| Finish | Black Oxide |
| Bore A | 15 mm |
| Keyway Size | 5 mm x 3 mm |
| Keyway B | 5 mm x 3 mm |
| Coupling Type | Two Piece |
| O.D. | 34 mm |
| Material | Steel |
| I.D. | 15 mm |
| Bore B | 15 mm |
| Length | 50 mm |
| Inch/Metric | Metric |
| Inside Diameter B | 15 mm |
| Keyway | With Keyway |
| Weight | 0.563 LB |
| EAN or UPC | 44861961872 |
-
Prop 65

