Climax Metal
2MISCC-15-15-S
2MISCC-Series 15 mm ID Two Piece Clamping Couplings
Item #103556905
-
Prop 65
- 15 mm Inside Diameter
- 34 mm Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
| Bore A | 15 mm |
| O.D. | 34 mm |
| Length | 50 mm |
| Material | Stainless Steel |
| Finish | Plain |
| Bore B | 15 mm |
| Inside Diameter B | 15 mm |
| I.D. | 15 mm |
| Keyway | No Keyway |
| Inch/Metric | Metric |
| Coupling Type | Two Piece |
| Outside Dia. | 34 mm |
| Screw Size | M5x16 |
| Weight | 0.563 LB |
| EAN or UPC | 44861062111 |
-
Prop 65

