Climax Metal
2MISCC-16-16-S
2MISCC-Series 16 mm ID Two Piece Clamping Couplings
Item #103195686
-
Prop 65
- 16 mm Inside Diameter
- 34 mm Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
| Finish | Plain |
| Coupling Type | Two Piece |
| Bore A | 16 mm |
| I.D. | 16 mm |
| Screw Size | M5x16 |
| Outside Dia. | 34 mm |
| O.D. | 34 mm |
| Inside Diameter B | 16 mm |
| Length | 50 mm |
| Inch/Metric | Metric |
| Bore B | 16 mm |
| Keyway | No Keyway |
| Material | Stainless Steel |
| Weight | 0.513 LB |
| EAN or UPC | 44861992111 |
-
Prop 65

