Climax Metal
2MISCC-20-20-S
2MISCC-Series 20 mm ID Two Piece Clamping Couplings
Item #103556632
-
Prop 65
- 20 mm Inside Diameter
- 42 mm Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
| Bore A | 20 mm |
| Inch/Metric | Metric |
| Keyway | No Keyway |
| Screw Size | M6x16 |
| Bore B | 20 mm |
| Coupling Type | Two Piece |
| Inside Diameter B | 20 mm |
| O.D. | 42 mm |
| I.D. | 20 mm |
| Material | Stainless Steel |
| Length | 65 mm |
| Finish | Plain |
| Outside Dia. | 42 mm |
| Weight | 1.1 LB |
| EAN or UPC | 44861062135 |
-
Prop 65

