Climax Metal
2MISCC-25-25-S
2MISCC-Series 25 mm ID Two Piece Clamping Couplings
Item #101983496
-
Prop 65
- 25 mm Inside Diameter
- 45 mm Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
| I.D. | 25 mm |
| Bore A | 25 mm |
| Keyway | No Keyway |
| Length | 75 mm |
| Coupling Type | Two Piece |
| Bore B | 25 mm |
| Screw Size | M6x16 |
| O.D. | 45 mm |
| Outside Dia. | 45 mm |
| Finish | Plain |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Inside Diameter B | 25 mm |
| Weight | 1.369 LB |
| EAN or UPC | 44861062159 |
-
Prop 65

