Climax Metal
2MISCC-30-30-S
2MISCC-Series 30 mm ID Two Piece Clamping Couplings
Item #103556906
-
Prop 65
- 30 mm Inside Diameter
- 53 mm Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
| Screw Size | M6x16 |
| Finish | Plain |
| Inch/Metric | Metric |
| Coupling Type | Two Piece |
| Length | 83 mm |
| Outside Dia. | 53 mm |
| Bore B | 30 mm |
| Inside Diameter B | 30 mm |
| Bore A | 30 mm |
| Keyway | No Keyway |
| I.D. | 30 mm |
| O.D. | 53 mm |
| Material | Stainless Steel |
| Weight | 2.225 LB |
| EAN or UPC | 44861062197 |
-
Prop 65

