Climax Metal
2MISCC-35-35-S
2MISCC-Series 35 mm ID Two Piece Clamping Couplings
Item #103556798
-
Prop 65
- 35 mm Inside Diameter
- 67 mm Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
| Inch/Metric | Metric |
| Keyway | No Keyway |
| Inside Diameter B | 35 mm |
| Screw Size | M8x25 |
| I.D. | 35 mm |
| Coupling Type | Two Piece |
| O.D. | 67 mm |
| Material | Stainless Steel |
| Finish | Plain |
| Bore B | 35 mm |
| Outside Dia. | 67 mm |
| Length | 95 mm |
| Bore A | 35 mm |
| Weight | 2.4 LB |
| EAN or UPC | 44861062173 |
-
Prop 65

