Climax Metal
2MISCC-40-40-S
2MISCC-Series 40 mm ID Two Piece Clamping Couplings
Item #103555581
-
Prop 65
- 40 mm Inside Diameter
- 77 mm Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
| Bore A | 40 mm |
| Finish | Plain |
| I.D. | 40 mm |
| O.D. | 77 mm |
| Material | Stainless Steel |
| Bore B | 40 mm |
| Coupling Type | Two Piece |
| Length | 108 mm |
| Inside Diameter B | 40 mm |
| Outside Dia. | 77 mm |
| Inch/Metric | Metric |
| Keyway | No Keyway |
| Screw Size | M8x25 |
| Weight | 5.563 LB |
| EAN or UPC | 44861062203 |
-
Prop 65

