Climax Metal
2MISCC-50-50
2MISCC-Series 50 mm ID Two Piece Clamping Couplings
Item #101783437
-
Prop 65
- 50 mm Inside Diameter
- 85 mm Outside Diameter
- Two Piece Coupling
- Steel Material
description
- Metric two-piece clamping coupling
features
- Fully engages shaft without marring
- High axial load capacity
- Easily installed where major disassembly would otherwise be required
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Steel |
| Finish | Black Oxide |
| Inside Diameter B | 50 mm |
| Screw Size | M10x25 |
| O.D. | 85 mm |
| Coupling Type | Two Piece |
| Inch/Metric | Metric |
| Bore A | 50 mm |
| I.D. | 50 mm |
| Keyway | No Keyway |
| Outside Dia. | 85.0000 mm |
| Length | 124 mm |
| Bore B | 50 mm |
| No. of Cap Screws | 8 |
| Recessed Screw | No |
| Weight | 6.875 LB |
| EAN or UPC | 44861062050 |
-
Prop 65

