- 0.09 in Inside Diameter
- 0.38 in Outside Diameter
- 0.19 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Finish | Unplated |
| Width | 0.19 in |
| Inch/Metric | Inch |
| Material | Steel |
| O.D. | 0.375 in - 3/8 in |
| Screw Size | 6-32 x 1/8 |
| Recessed Screw | No |
| Collar Style | One Piece - Solid |
| I.D. | 0.094 in - 3/32 in |
| Weight | 0.006 LB |
| EAN or UPC | 44861992210 |

