- 0.16 in Inside Diameter
- 0.44 in Outside Diameter
- 0.25 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Material | Steel |
| Inch/Metric | Inch |
| O.D. | 0.438 in - 7/16 in |
| Collar Style | One Piece - Solid |
| Finish | Zinc |
| Screw Size | 8-32 x 1/8 |
| Width | 0.25 in |
| I.D. | 0.156 in - 5/32 in |
| Recessed Screw | No |
| Weight | 0.006 LB |
| EAN or UPC | 44861005033 |

