- 0.19 in Inside Diameter
- 0.44 in Outside Diameter
- 0.25 in Width
- Aluminum Material
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Recessed Screw | No |
| Width | 0.25 in |
| Collar Style | One Piece - Solid |
| I.D. | 0.188 in - 3/16 in |
| O.D. | 0.438 in - 7/16 in |
| Material | Aluminum |
| Screw Size | 8-32 x 1/8 |
| Inch/Metric | Inch |
| Finish | Plain |
| Weight | 0.003 LB |
| EAN or UPC | 44861005125 |

