- 0.25 in Inside Diameter
- 0.5 in Outside Diameter
- 0.31 in Width
- Steel Material
description
- Traditional cost-effective collar design
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Finish | Unplated |
| Screw Size | 10-32 x 1/8 |
| Width | 0.31 in |
| Material | Steel |
| Recessed Screw | No |
| Screw Length | 1/8 in |
| Inch/Metric | Inch |
| Collar Style | One Piece - Solid |
| O.D. | 0.500 in - 1/2 in |
| I.D. | 0.250 in - 1/4 in |
| Weight | 0.013 LB |
| EAN or UPC | 44861001202 |

