- 0.38 in Inside Diameter
- 0.75 in Outside Diameter
- 0.38 in Width
- Steel Material
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
- Additional sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with hard and soft shafts
| Finish | Zinc |
| Material | Steel |
| Width | 0.38 in |
| I.D. | 0.375 in - 3/8 in |
| Inch/Metric | Inch |
| Screw Size | 1/4-20 x 3/16 |
| Screw Length | 3/16 in |
| O.D. | 0.750 in - 3/4 in |
| Recessed Screw | No |
| Collar Style | One Piece - Solid |
| Weight | 0.031 LB |
| EAN or UPC | 44861009383 |
-
Prop 65


