- 0.44 in Inside Diameter
- 0.88 in Outside Diameter
- 0.44 in Width
- Stainless Steel Material
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
- Additional sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with hard and soft shafts
| Screw Size | 1/4-20 x 1/4 |
| I.D. | 0.438 in - 7/16 in |
| O.D. | 0.875 in - 7/8 in |
| Recessed Screw | No |
| Screw Length | 1/4 in |
| Width | 0.44 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Collar Style | One Piece - Solid |
| Finish | Plain |
| Weight | 0.05 LB |
| EAN or UPC | 44861090565 |
-
Prop 65


