- 0.56 in Inside Diameter
- 1 in Outside Diameter
- 0.44 in Width
- Aluminum Material
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Inch/Metric | Inch |
| Collar Style | One Piece - Solid |
| I.D. | 0.563 in - 9/16 in |
| Material | Aluminum |
| Width | 0.44 in |
| O.D. | 1.000 in - 1 in |
| Recessed Screw | No |
| Finish | Plain |
| Screw Size | 1/4-20 x 1/4 |
| Weight | 0.021 LB |
| EAN or UPC | 44861002131 |

