- 0.63 in Inside Diameter
- 1.13 in Outside Diameter
- 0.5 in Width
- Steel Material
description
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Screw Size | 5/16-18 x 1/4 |
| Recessed Screw | No |
| Material | Steel |
| Collar Style | One Piece - Solid |
| I.D. | 0.625 in - 5/8 in |
| Inch/Metric | Inch |
| O.D. | 1.125 in - 1 1/8 in |
| Finish | Black Oxide |
| Width | 0.5 in |
| Screw Length | 1/4 in |
| Weight | 0.094 LB |
| EAN or UPC | 44861162606 |

