- 0.75 in Inside Diameter
- 1.25 in Outside Diameter
- 0.56 in Width
- Steel Material
description
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Width | 0.56 in |
| Screw Length | 1/4 in |
| Collar Style | One Piece - Solid |
| Inch/Metric | Inch |
| O.D. | 1.250 in - 1 1/4 in |
| I.D. | 0.750 in - 3/4 in |
| Finish | Black Oxide |
| Recessed Screw | No |
| Material | Steel |
| Screw Size | 5/16-18 x 1/4 |
| Weight | 0.13 LB |
| EAN or UPC | 44861165782 |

