- 0.88 in Inside Diameter
- 1.5 in Outside Diameter
- 0.56 in Width
- Stainless Steel Material
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
- Additional sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with hard and soft shafts
| O.D. | 1.500 in - 1 1/2 in |
| Inch/Metric | Inch |
| I.D. | 0.875 in - 7/8 in |
| Finish | Plain |
| Recessed Screw | No |
| Material | Stainless Steel |
| Screw Length | 5/16 in |
| Width | 0.56 in |
| Collar Style | One Piece - Solid |
| Screw Size | 5/16-18 x 5/16 |
| Weight | 0.181 LB |
| EAN or UPC | 44861090695 |
-
Prop 65


