- 0.94 in Inside Diameter
- 1.5 in Outside Diameter
- 0.56 in Width
- Steel Material
description
- Traditional cost-effective collar design
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| O.D. | 1.500 in - 1 1/2 in |
| Screw Size | 5/16-24 x 1/4 |
| I.D. | 0.938 in - 15/16 in |
| Collar Style | One Piece - Solid |
| Finish | Unplated |
| Width | 0.56 in |
| Inch/Metric | Inch |
| Material | Steel |
| Screw Length | 1/4 in |
| Recessed Screw | No |
| Weight | 0.171 LB |
| EAN or UPC | 44861002407 |

