- 1 in Inside Diameter
- 1.5 in Outside Diameter
- 0.63 in Width
- Steel Material
| Screw Size | 5/16-24 x 1/4 |
| O.D. | 1.500 in - 1 1/2 in |
| I.D. | 1.000 in - 1 in |
| Collar Style | One Piece - Solid |
| Width | 0.63 in |
| Material | Steel |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Weight | 0.174 LB |
| EAN or UPC | 44861160015 |

