- 1.06 in Inside Diameter
- 1.75 in Outside Diameter
- 0.63 in Width
- Aluminum Material
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Width | 0.63 in |
| O.D. | 1.750 in - 1 3/4 in |
| Collar Style | One Piece - Solid |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Material | Aluminum |
| Screw Size | 5/16-18 x 5/16 |
| I.D. | 1.063 in - 1 1/16 in |
| Finish | Plain |
| Weight | 0.088 LB |
| EAN or UPC | 44861004371 |

