- 1.19 in Inside Diameter
- 2 in Outside Diameter
- 0.69 in Width
- Steel Material
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
- Additional sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with hard and soft shafts
| Inch/Metric | Inch |
| Screw Size | 3/8-16 x 3/8 |
| I.D. | 1.188 in - 1 3/16 in |
| Finish | Zinc |
| Recessed Screw | No |
| Screw Length | 3/8 in |
| O.D. | 2.000 in - 2 in |
| Width | 0.69 in |
| Collar Style | One Piece - Solid |
| Material | Steel |
| Weight | 0.381 LB |
| EAN or UPC | 44861050934 |
-
Prop 65


