- 1.44 in Inside Diameter
- 2.25 in Outside Diameter
- 0.75 in Width
- Steel Material
description
- Traditional cost-effective collar design
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| I.D. | 1.438 in - 1 7/16 in |
| Finish | Unplated |
| Inch/Metric | Inch |
| Screw Size | 3/8-16 x 3/8 |
| Width | 0.75 in |
| O.D. | 2.250 in - 2 1/4 in |
| Material | Steel |
| Collar Style | One Piece - Solid |
| Recessed Screw | No |
| Screw Length | 3/8 in |
| Weight | 0.475 LB |
| EAN or UPC | 44861003206 |

