- 1.88 in Inside Diameter
- 2.75 in Outside Diameter
- 0.88 in Width
- Aluminum Material
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| O.D. | 2.750 in - 2 3/4 in |
| Collar Style | One Piece - Solid |
| Width | 0.88 in |
| I.D. | 1.875 in - 1 7/8 in |
| Finish | Plain |
| Screw Size | 1/2-13 x 1/2 |
| Recessed Screw | No |
| Material | Aluminum |
| Inch/Metric | Inch |
| Weight | 0.256 LB |
| EAN or UPC | 44861004463 |

