- 2.06 in Inside Diameter
- 3 in Outside Diameter
- 0.88 in Width
- Stainless Steel Material
| Screw Size | 1/2-13 x 1/2 |
| O.D. | 3.000 in - 3 in |
| Width | 0.88 in |
| Material | Stainless Steel |
| Finish | Plain |
| Inch/Metric | Inch |
| I.D. | 2.063 in - 2 1/16 in |
| Collar Style | One Piece - Solid |
| Weight | 0.931 LB |
| EAN or UPC | 44861002056 |

