- 2.19 in Inside Diameter
- 3.25 in Outside Diameter
- 0.94 in Width
- Steel Material
| Inch/Metric | Inch |
| Screw Size | 1/2-13 x 1/2 |
| Finish | Unplated |
| O.D. | 3.250 in - 3 1/4 in |
| Material | Steel |
| Width | 0.94 in |
| Collar Style | One Piece - Solid |
| I.D. | 2.188 in - 2 3/16 in |
| Weight | 1.163 LB |
| EAN or UPC | 44861004203 |

