- 2.31 in Inside Diameter
- 3.25 in Outside Diameter
- 0.94 in Width
- Stainless Steel Material
description
- Traditional cost-effective collar design
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Collar Style | One Piece - Solid |
| Recessed Screw | No |
| Screw Size | 1/2-13 x 1/2 |
| O.D. | 3.250 in - 3 1/4 in |
| Width | 0.94 in |
| Material | Stainless Steel |
| I.D. | 2.313 in - 2 5/16 in |
| Finish | Plain |
| Inch/Metric | Inch |
| Screw Length | 1/2 in |
| Weight | 1.05 LB |
| EAN or UPC | 44861090893 |

