- 2.38 in Inside Diameter
- 3.25 in Outside Diameter
- 0.94 in Width
- Steel Material
| Collar Style | One Piece - Solid |
| Screw Size | 1/2-13 x 1/2 |
| Inch/Metric | Inch |
| I.D. | 2.375 in - 2 3/8 in |
| O.D. | 3.250 in - 3 1/4 in |
| Width | 0.94 in |
| Material | Steel |
| Finish | Black Oxide |
| Weight | 0.994 LB |
| EAN or UPC | 44861140123 |

