Skip to content Skip to navigation menu
C Series Steel 2.38 in Set Screw Collar

C-237

C Series Steel 2.38 in Set Screw Collar
Item #101808441
  • 2.38 in Inside Diameter
  • 3.25 in Outside Diameter
  • 0.94 in Width
  • Steel Material
C Series Steel 2.38 in Set Screw Collar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2.38 in Inside Diameter
  • 3.25 in Outside Diameter
  • 0.94 in Width
  • Steel Material

features

  • Precision-machined from cold finished steel
  • Equipped with cup point setscrews
  • Traditional cost-effective collar design
  • Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
  • Additional sizes available
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
  • Use with hard and soft shafts
Recessed Screw No
Screw Size 1/2-13 x 1/2
Material Steel
Finish Zinc
O.D. 3.250 in - 3 1/4 in
Collar Style One Piece - Solid
Width 0.94 in
Inch/Metric Inch
Screw Length 1/2 in
I.D. 2.375 in - 2 3/8 in
Weight 0.994 LB
EAN or UPC 44861039885
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison