- 2.44 in Inside Diameter
- 3.5 in Outside Diameter
- 1 in Width
- Steel Material
| Finish | Black Oxide |
| I.D. | 2.438 in - 2 7/16 in |
| Screw Size | 1/2-13 x 1/2 |
| O.D. | 3.500 in - 3 1/2 in |
| Inch/Metric | Inch |
| Width | 1 in |
| Collar Style | One Piece - Solid |
| Material | Steel |
| Weight | 1.363 LB |
| EAN or UPC | 44861140130 |

