- 2.44 in Inside Diameter
- 3.5 in Outside Diameter
- 1 in Width
- Stainless Steel Material
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
- Additional sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with hard and soft shafts
| Material | Stainless Steel |
| Width | 1 in |
| Collar Style | One Piece - Solid |
| Screw Length | 1/2 in |
| O.D. | 3.500 in - 3 1/2 in |
| I.D. | 2.438 in - 2 7/16 in |
| Finish | Plain |
| Screw Size | 1/2-13 x 1/2 |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Weight | 1.363 LB |
| EAN or UPC | 44861090800 |
-
Prop 65


